Shop All Plug Adapters
Eaton Cutler-Hammer
Cutler-Hammer DPF222RP 60A Fused Pullout Ac Disconnect
Mfr # 5932363
Zoro # G704088615
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 5932363
- Zoro # G704088615
- UPC # 782114103227
- Country of Origin United States
- Category Plug Adapters
Description
Features
- Air conditioning disconnect, pullout, fused, 2-pole, 120/240 volt ac.
- Wire size range of no.14-3 cu or al at 60 or 70 degrees c.
- Metallic color galvanized steel enclosure
- 60 amp
- Nema 3r & rainproof.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Coaxial Cable, RG-59/U, 20 and 18/2 AWG (C8028.41.01)
- ICC MODULE, BNC, 75 OHM, NICKEL PLATED, BK (IC107BNCBK)
- ZORO SELECT Strut Channel, 3 ft. L, Solid, 12 Gauge (FS-200 PG 36.00)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28)
- AC WORKS 25ft L5-30P 30 Amp 3-Prong Generator Locking Plug to Household Tri-Outlets (L530W515-025)
- HUBBELL WIRING DEVICE-KELLEMS Marine Adapter (HBL61CM54)
- SUPERIOR ELECTRIC Generator Extension Cord NEMA L14-30P 30 Amp 4 Pole SJTW NEMA L14-30R 10AWG/4, 25ft (RVA1556)
- LEVITON Leviton 3894524 15 amp 125 V Brown Outlet & USB Charger - Nema 5-15R (3894524)
- AC WORKS 1FT 30A 3-Prong Dryer Plug to 6-15/20 Outlet with 20A Breaker (S1030CB620)
- SOUTHWIRE TRC Adapter, 50A Male to 30A Female (50AM30AF18)
- WOODS Side Entry Wall 6 Outlet (41261)
- Eaton Cutler-Hammer Plug Adapters