Shop All Enclosure Covers & Accessories
Eaton Cutler-Hammer
Cutler-Hammer ARP00006CH2 Type A Hub Closure Plate, 2 in
Mfr # ARP00006CH2
Zoro # G104350978
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Type 2 in hub cover plate
- Size 2 inch
- Product Height 4 in
- Product Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # ARP00006CH2
- Zoro # G104350978
- UPC # 782114004111
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Length | 2 in |
Size | 2 inch |
Product Height | 4 in |
Product Width | 5 in |
Product Length/Depth | 7 in |
Details
Item | Cover Plate |
Type | 2 in hub cover plate |
Certifications | UL Listed |
Special Features | For use with meter sockets |
Used with | Meter sockets |
Description
Cutler-Hammer Hub Closure Plate, Type A, 2 in Trade, NEMA 3R, Includes: (4) Screws, ANSI Specified, CSA Certified, UL Listed, For Meter Sockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 12-10 3-pc N/I #10 Spade, PK500 (30290)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Black (SHC1010)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 1 Channel - 60" Long - Gray (FCC999-60-GRAY)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-120A)
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray (PBC300GY)
- AIR-VENT Air Vent 235378 48 x 12 in. Ridge Vent & Nails (235378)
- WIREMOLD Legrand 1 5/16 in. D Plastic Electrical Conduit Connector For NM (NM17)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7670)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- GE ELECTRIC GE Electrical TC125P 1.25 in. Aluminum Rainproof Hub (6121859)
- SAGINAW CONTROL & ENGINEERING Small Three Point Cam With Adapter (SCE-3PTSMC)
- Eaton Cutler-Hammer Enclosure Covers & Accessories