Shop All Specialty Fuses
Eaton Cutler-Hammer
Current Limiting Fuse, CLS Series, 450A, 2540V AC, Screw-In
Mfr # 2CLS-24R
Zoro # G910919994
Free Shipping & Returns
$3,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CLS
- Amps 450A
- AC Voltage Rating 2540V AC
- Interrupt Rating 50kA at 2540V AC
- Body Style Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 2CLS-24R
- Zoro # G910919994
- Country of Origin Unknown
- Category Specialty Fuses
Details
Item | Current Limiting Fuse |
Series | CLS |
Amps | 450A |
AC Voltage Rating | 2540V AC |
Interrupt Rating | 50kA at 2540V AC |
Body Style | Screw-In |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 3/4" Cable Diameter - NPT 14 Thread - 50 pc pack (CGNPT34-50)
- REMINGTON INDUSTRIES 20 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 25 ft Length (CMG2003-25)
- L.H. DOTTIE L.H. Dottie 7-1/2'' Solid 12AWG Ground Pigtail w/ Hex Head Combo Ground Screw, 250PK (GP650)
- CANTEX 5133823 Conduit Elbow, 90 deg Angle, 12 in Plain, PVC, Gray (UA9ADR-CTN)
- EATON CUTLER-HAMMER Cartridge Fuse, ACLS Series, 200A, 5080V AC, Cylindrical (5ACLS-9R 151D933G01)
- MERSEN Semiconductor Fuse, A50P Series, 60A, Fast-Acting, 500V AC, Blade (A50P60-4)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical (BP/NON-20)
- MERSEN Semiconductor Fuse, A30QS Series, 150A, Fast-Acting, 300V AC, Bolt-On (A30QS150-4)
- FLUKE Fuse, 1A, 600V AC, Cylindrical (871207)
- AAON Electric Fuse, P2 Series, 40A, 600V AC (P24900)
- EATON BUSSMANN Limiter Fuse, ANN Series, 200A, Very Fast Acting, 125V AC, Bolt-On (ANN-200)
- Eaton Cutler-Hammer Fuses