Shop All Blower Motors and Parts
Eaton Cutler-Hammer
Contactor, 120V 3Pole Size 2 Starter
Mfr # AN16GN0AB
Zoro # G4048447
product price: $1,470.99
/ea
Free Shipping & Returns
$1,470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards CSA Certified, UL Listed
- Overall Width 4.38 in
- Overall Height 3.31 in
- Maximum Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # AN16GN0AB
- Zoro # G4048447
- UPC # 782113971841
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
Overall Width | 4.38 in |
Overall Height | 3.31 in |
Mounting Hole Distance - Height | 7.63 in |
Overall Depth | 4.94 in |
NEMA Size | 2 |
Frame Size | S2 |
Mounting Hole Distance - Width | 2 in |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Trip Class 10/20, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Bracket, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CONNECT BVNT3""DRAFT3RVDH (103240)
- SUPCO Capacitor Shelf, PK4 (CSX4)
- NORDFAB Round Quick Fit Duct, 7 in Duct Dia, 304 Stainless Steel, 22 GA, 7 in W, 59.06" L, 7 in H (8040206798)
- PARKER Liquid Line Dryer With Sight Glass (DSG-163-S)
- EATON CUTLER-HAMMER Contactor, 120V Motor Starter (AN16KN0A)
- EATON CUTLER-HAMMER Heater Pack 1.20-1.96A Set Of 3 (H2005B-3)
- EATON CUTLER-HAMMER Contactor, 1N/O 1N/C Top Mnt Aux Contact (C320KGT3)
- EATON CUTLER-HAMMER Interlock Switch (LS-11-ZB)
- EATON CUTLER-HAMMER Contactor, 120V 10A 3P N/O Aux (CE15BNS3AB)
- EATON CUTLER-HAMMER Contactor, 2N/O 2N/C Top Mnt Aux Contact (C320KGT15)
- EMERSON FLOW CONTROLS Amg 120V-240V Coil (057343)
- Eaton Cutler-Hammer Blower Motors and Parts