Shop All Blower Motors and Parts
Eaton Cutler-Hammer
Contactor, 120V 135A Nema 4 Starter
Mfr # AN16NN0A
Zoro # G4047972
Free Shipping & Returns
$4,608.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Three
- Standards CSA Certified, UL Listed
- Current AC 135 A
- Starter Style NEMA
- Coil Voltage 110/120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # AN16NN0A
- Zoro # G4047972
- UPC # 782113604114
- Country of Origin Bulgaria
- Category Blower Motors and Parts
Dimensions
NEMA Size | 4 |
Overall Width | 6.63 in |
Mounting Hole Distance - Height | 8.5 in |
Mounting Hole Diameter | 0.25 in |
Mounting Hole Distance - Width | 6 in |
Overall Depth | 6.75 in |
Overall Height | 4.63 in |
Frame Size | S4 |
Description
IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting Not Applicable, Overload Protection Type Thermal, Minimum Overload Relay Current Setting Not Applicable, Trip Class 10/20, Series Freedom, Number of Poles 3, Number of Auxillary Contacts 1, Phase Three, Operator None, Operator Function Not Applicable, Mounting Style Bracket, Auxiliary Contact Form 1NO, Starter Style NEMA, Reversing Capability Non-Reversing, Maximum Voltage Rating 600V AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO K3A782U 120V 1-1/2" 2-Way N.C. (K3A782U)
- HUNTER Dial Fan Control, 3 Speed (27180)
- KOCH FILTER Final Filter, MERV14, SH, 25"x16"x12" (110-730-006)
- MOVINCOOL Accordion Warm Air Duct, 10 ft. L (LAY45771-0060)
- EATON CUTLER-HAMMER Contactor, 120V 10A 3P N/O Aux (CE15BNS3AB)
- EATON CUTLER-HAMMER Contactor, 120V 3P Sz1 Non-Rev. Strtr (A200M1CAC)
- EATON CUTLER-HAMMER Transformer, 240/480V-120V 50Va (C0050E2AFB)
- EATON CUTLER-HAMMER Contactor, 1No/1Nc Side Mt Aux. Contact (C320KGS22)
- EATON CUTLER-HAMMER Auxilliary Relay For Contactor (C320KGS42)
- EATON CUTLER-HAMMER N/C Auxcontact - 15-75A Cntctr (C320KG12)
- AMANA Control Board (PCBBF112S)
- Eaton Cutler-Hammer Blower Motors and Parts