Shop All Push Button Accessories
Eaton
Cutler-Hammer Contact Block, 1NO Early Close/1NO, 30mm
Mfr # 10250T57
Zoro # G5221745
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights
- Color Black
- Voltage 660VAC/VDC
- NEMA Contact Rating Designation A600/P600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T57
- Zoro # G5221745
- UPC # 786680123887
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2.2 in |
Product Length/Depth | 1.9 in |
Product Width | 1.3 in |
Connection Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Contact Block, Contact Form 1NO Early Close/1NC Late Open, Contact Rating 10A @ 660V AC/DC, For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Black, Terminal Connection Pressure Terminal, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 100 to 1000 psi (APAN41H012LB021000#-NSR)
- ECM INDUSTRIES 2PK Fully Insul Clip (14-078)
- PANDUIT Faceplate, 1 Port, Classic, Iw (CFP1IW)
- POWERZONE Cord Ext White 3Out 9Ft Office (OR890609)
- EATON Legend Plate, Square, Open Close, Black (HT8SP43)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Clear, Glass (10250TC11N)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (E34H9)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- EATON Mushroom Head, 30mm, Green, Plastic (10250TB61)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-51)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TS68)
- Eaton Push Buttons & Indicators