Shop All Push Button Accessories
Eaton
Cutler-Hammer Contact Block, 1NC, 30mm
Mfr # 10250T51
Zoro # G5221553
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights
- Color Gray
- Voltage 660VAC/VDC
- Application Operator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T51
- Zoro # G5221553
- UPC # 786680123641
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.3 in |
Product Height | 2.2 in |
Product Length/Depth | 1.9 in |
Manufacturer Warranty Length | 1 yr |
Connection Size | 30 mm |
Description
Contact Block, Contact Form 1NC, Contact Rating 10A @ 660V AC/DC, For Use With Eaton 10250T 30mm Push Buttons and Indicating Lights, Action Momentary, 30 mm, Application Operator, NEMA Contact Rating Designation A600/P600, Color Gray, Terminal Connection Pressure Terminal, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYSTAR RED ROCKER SWITCH (KU80014)
- GE Molded Case Circuit Breaker, TEY Series 70A, 3 Pole, 277/480V AC (TEY370)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 50FT (30438303-01)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 100' Length - Clear (HS363-S100-CLEAR)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA46)
- EATON Non-Illuminated Push Button, Red (E34GDBJ2N8-1X)
- EATON Cutler-Hammer Legend Plate, Square, Off, Red (10250TS24)
- EATON Legend Plate, Square, Reverse, Black (HT8SP30)
- EATON Non-Illum Push Button Operator, White (E34PB6)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- SCHNEIDER ELECTRIC Screw Driver, F/30mm Contact Block (9001K69)
- Eaton Push Button Accessories