Shop All Switch Accessories
Eaton
Cutler-Hammer Conduit Sealing Nut, 1/2 in.
Mfr # E50KH6
Zoro # G5232157
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Heavy Duty
- Material Steel
- For Use With Mfr. No. E50
- Enclosure Material Steel
- Product Width .16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E50KH6
- Zoro # G5232157
- UPC # 782113344577
- Country of Origin Mexico
- Category Switch Accessories
Dimensions
Product Width | .16 in |
Product Length/Depth | 1.12 in |
Product Height | 1.12 in |
Overall Length | 1 1/8 in |
Overall Height | 1 1/8 in |
Overall Width | 3/16 in |
Details
Item | Conduit Nut |
Features | Heavy Duty |
Material | Steel |
For Use With | Mfr. No. E50 |
Enclosure Material | Steel |
Certifications | UL Listed |
Operating temperature - min | -40°F |
Operating temperature - max | 201°F |
Product Name | Eaton E50 NEMA heavy duty plug-in limit switch conduit nut |
Compatible with Series | E50 |
Compatible Product Type | Limit Switch |
Product Type | Conduit Nut |
Description
Conduit Nut, Material Steel, For Use With Mfr. No. E50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON This Is A 1M Cisco Cab-Mcp-Lc Compatible Lc (Male) To Sc (Male) (CAB-MCP-LC-AO)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RXM3AB1BD)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR24R)
- ZORO SELECT Strut Chan, 1 ft. 6 in.L, 304 Stnlss Steel (FS-200SS ST4 18.00)
- EATON Neutral Block, 200A (DG200NK)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 4.24 In Arm L (E50KL538)
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL24)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1 to 3.75 In L (E50KL537)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Metal, 5.5 In L (E50KL202)
- EATON Cutler-Hammer Limit Switch Arm, Rod, Nylon, 12.12 In L (E50KL556)
- SQUARE D Lug kit, safety switch, 30A to 60A, Cu, qty 6 (CL0306F)
- Eaton Switch Accessories