Shop All Conduit Fittings
Eaton Cutler-Hammer
Conduit Hub, 2 in, Aluminum
Mfr # DS200H2P
Zoro # G207374284
product price: $27.19
/ea
Sold in multiples of 10 for $271.90
$271.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Hub
- Overall Length 4-3/4 in
- Standards UL Listed
- Height (In.) 1-1/2 in
- For Use With Main Circuit Breaker CH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # DS200H2P
- Zoro # G207374284
- UPC # 786676462068
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4-3/4 in |
Height (In.) | 1-1/2 in |
Width | 4-1/4 in |
Details
Conduit Fitting Type | Hub |
Item | Conduit/Plate Hub |
Standards | UL Listed |
For Use With | Main Circuit Breaker CH |
Description
For use with MLO and MCB loadcenters and circuit breaker enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch, Plunger, Roller Lever, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-LS)
- INTERMATIC Timer, Spring Wound (FD30M)
- BUCHANAN Grommet, Slotted, Inside Dia 1/2 In, PK25 (774113)
- MULBERRY Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White (85074)
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/2In (DS150H1P)
- EATON CUTLER-HAMMER Hub Conduit Rainproof Iron 2In (DS200H2P)
- EATON CUTLER-HAMMER DS150H1P 1.5 in. Rainproof Conduit Hub (6156780)
- EATON CUTLER-HAMMER Hub Conduit Rainprf Type H 2In (RH200P)
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/4In (DS125H1P)
- EATON CUTLER-HAMMER Hub Meter Socket Adapter Alum (DS900AP)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 2 (EYF-200AL)
- Eaton Cutler-Hammer Conduit Fittings