Shop All Conduit Fittings
Eaton Cutler-Hammer
Conduit Hub, 114 in, Aluminum
Mfr # DS125H1P
Zoro # G707388798
Sold in multiples of 5 for $103.45
$103.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Hub
- Overall Length 2-1/2 in
- Width 3 in
- Standards UL Listed
- Height (In.) 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # DS125H1P
- Zoro # G707388798
- UPC # 786676805100
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 2-1/2 in |
Width | 3 in |
Height (In.) | 1-1/2 in |
Trade Size | 1-1/4 in |
Details
Conduit Fitting Type | Hub |
Item | Conduit/Plate Hub |
Standards | UL Listed |
For Use With | Main Circuit Breaker CH |
Conduit Outlet Body Style | H1 Style Hub |
Description
For use with MLO and MCB loadcenters and circuit breaker enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay 600V 10Amp Tesys + Options (CAD50F7)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCRV1511041C5)
- HUBBELL 20/10A Twist-Lock Plug 4P 5W 250/600VAC BK/WT (HBL3521C)
- CROUSE HINDS C 1In Conduit Outlet Bodies And Box, 4PK (C37 SA)
- EATON CUTLER-HAMMER Hub Conduit Rainproof Iron 2In (DS200H2P)
- EATON CUTLER-HAMMER Hub Conduit Rainprf Type H 2In (RH200P)
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/2In (DS150H1P)
- EATON CUTLER-HAMMER Hub Meter Socket Adapter Alum (DS900AP)
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/4In (DS125H1P)
- EATON CUTLER-HAMMER Conduit Hub, 2 in, Aluminum (DS200H2P)
- RACO Noninsulated Connector, 2 In., 90 Deg (3428)
- Eaton Cutler-Hammer Conduit Fittings