Shop All Conduit Fittings
Eaton Cutler-Hammer
Conduit Hub, 112 in, Cast Iron
Mfr # RH150P
Zoro # G308217282
Sold in multiples of 10 for $189.90
$189.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Height (In.) 1.2 in
- Width 3.2 in
- Trade Size 1 in
- For Use With Pl0724r and s3100rn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # RH150P
- Zoro # G308217282
- UPC # 786676213554
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Height (In.) | 1.2 in |
Width | 3.2 in |
Trade Size | 1 in |
Details
Item | DIY Packaged Hub |
For Use With | Pl0724r and s3100rn |
Description
For load centers No PL0724R and Challenger No S3100RN, commonly used on WNB breakers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Enclosure (HSQ2426)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 10' Length - Black (WL906-BK-10)
- PANDUIT Cable Tie, 7.4" L, Nylon, Black, PK100 (S7-50-C0)
- HUBBELL Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 20A, Light Almond (GFRST83LA)
- EATON CUTLER-HAMMER Conduit Hub, 2 in, Aluminum (DS200H2P)
- EATON CUTLER-HAMMER Hub Conduit Rainproof Iron 2In (DS200H2P)
- EATON CUTLER-HAMMER Hub Conduit Rainprf Type H 2In (RH200P)
- EATON CUTLER-HAMMER DS150H1P 1.5 in. Rainproof Conduit Hub (6156780)
- EATON CUTLER-HAMMER Hub Meter Socket Adapter Alum (DS900AP)
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/2In (DS150H1P)
- RACO Reducing Washer, 2-1/2" to 1" Conduit Sz (1380)
- Eaton Cutler-Hammer Conduit Fittings