Shop All Conduit Fittings
Eaton Cutler-Hammer
Conduit Hub, 112 in, Aluminum
Mfr # DS150H1P
Zoro # G507581207
Sold in multiples of 5 for $94.95
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Hub
- Overall Length 3 in
- Width 2-3/4 in
- Standards UL Listed
- Height (In.) 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # DS150H1P
- Zoro # G507581207
- UPC # 786676805155
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Width | 2-3/4 in |
Height (In.) | 1-1/4 in |
Trade Size | 1-1/2 in |
Details
Conduit Fitting Type | Hub |
Item | Conduit/Plate Hub |
Standards | UL Listed |
For Use With | Main Circuit Breaker CH |
Conduit Outlet Body Style | H1 Style Hub |
Description
For use with MLO and MCB loadcenters and circuit breaker enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 250' Lngth (SJOOW1603-250)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (9007AW46)
- ECLIPSE TOOLS Wire Ferrule, Black, Twin, PK100 (701-091-100)
- QUAZITE Underground Enclosure Cover, Communications Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0012)
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/4In (DS125H1P)
- EATON CUTLER-HAMMER Hub Conduit Rainproof 1-1/2In (DS150H1P)
- EATON CUTLER-HAMMER Hub Meter Socket Adapter Alum (DS900AP)
- EATON CUTLER-HAMMER Hub Conduit Rainprf Type H 2In (RH200P)
- EATON CUTLER-HAMMER Conduit Hub, 2 in, Aluminum (DS200H2P)
- EATON CUTLER-HAMMER DS150H1P 1.5 in. Rainproof Conduit Hub (6156780)
- BRIDGEPORT FITTINGS Grounding Lug Hubs, Brass, 3/4" Trade Size (MCH-075)
- Eaton Cutler-Hammer Conduit Fittings