Shop All Circuit Breakers
Eaton Cutler-Hammer
Combination Circuit Breaker, CH Series 15A, 1 Pole, 120/240V AC
Mfr # CHFN115AF
Zoro # G307024621
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type CH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CHFN115AF
- Zoro # G307024621
- UPC # 786685546179
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 4.5 in |
Height | 1.2 in |
Product Length/Depth | 4.5 in |
Product Height | 1.2 in |
Product Width | 0.75 in |
Details
Item | Combination Circuit Breaker |
Series | CH |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | CH |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Pigtail |
DC Voltage Rating | Not Rated |
Standards | UL Listed, HACR Rated |
Application | CH Combo AFCI Breaker, 15A, Pigtail, 10kAIC |
Interrupt Rating | 10 kA |
For Use With | Type CH Loadcenters |
Product Name | Eaton CH AFCI circuit breaker |
Certifications | UL Listed |
Type | AFCI circuit breakers |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 4 Pole, 300VAC (6ZEG8)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Steel Liquid Tight Connector, 25PK (SL50)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86802)
- LEVITON 1-Gang Plastic Toggle Switch Wall Plate, Ivory (020-86001)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- EATON CUTLER-HAMMER Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC (CCV2200)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20/30A, 1 Pole, 120V AC (BD2030)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- EATON CUTLER-HAMMER Circuit Breaker, CHT Series 20A, 1 Pole, 120/240V AC (CHT2020)
- GE Miniature Circuit Breaker, THQB Series 20A, 2 Pole, 120/240V AC (THQB2120)
- Eaton Cutler-Hammer Circuit Breakers