Shop All Circuit Breakers
Eaton Cutler-Hammer
Combination Circuit Breaker, BR Series 20A, 1 Pole, 120V AC
Mfr # BRP120AF
Zoro # G104257819
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Number of Poles 1
- AC Voltage Rating 120V AC
- Circuit Breaker Type Arc Fault Circuit Interrupter
- Circuit Breaker Mounting Style Plug On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BRP120AF
- Zoro # G104257819
- UPC # 786689041021
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3-1/2 in |
Depth | 6 in |
Height | 1-1/8 in |
Max. Wire Size | 8 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Combination Circuit Breaker |
Series | BR |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120V AC |
Circuit Breaker Type | Arc Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Terminal Connection | Plug On |
DC Voltage Rating | Not Rated |
Standards | UL Listed |
For Use With | Type BR Loadcenters |
Interrupt Rating | 10 kA |
Description
Plug-on combination type arc fault circuit breakers, 10,000 A interrupting capacity. Combination type arc fault circuit interrupter includes all of the protection offered by the branch feeder AFCI (mitigation of parallel arcing faults in the complete circuit, including connected cords). In addition it provides direct detection of persistent low current arcing faults down to 5 A with associated mitigation of fire hazards in the cords connected to the outlets. Parallel arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults. The current level of low current arcing faults is limited by the load.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Galvanized Steel (S1R4SP2X2DUPLEX)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Washer, 50PK (RW53)
- SOLAHD Power Conditioner, Panel Mount, 500VA (63231508)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1/4)
- EATON CUTLER-HAMMER Circuit Breaker, GFTCB Series 30A, 2 Pole, 120/240V AC (GFTCB230)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHFCAF120)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC (CHF240)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- SQUARE D Molded Case Circuit Breaker, HDL Series 80A, 3 Pole, 600V AC (HDL36080)
- Eaton Cutler-Hammer Circuit Breakers