Shop All Contactor Parts
Eaton Cutler-Hammer
Coil 110-130V-Dc Contactor Parts And Accessory
Mfr # XTCERENCOILCAD
Zoro # G304377966
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Height 2.5 in
- Product Length/Depth 3 in
- Product Weight .5 lb
- Coil 120 Vdc
- Product Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # XTCERENCOILCAD
- Zoro # G304377966
- Country of Origin Unknown
- Category Contactor Parts
Dimensions
Product Height | 2.5 in |
Product Length/Depth | 3 in |
Product Width | 3 in |
Frame size | 45 mm |
Details
Product Weight | .5 lb |
Coil | 120 Vdc |
Type | Coil |
Description
46
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Electrical Box, 20 cu in, Outlet Box, 1 Gang, Steel, Rectangular (MB120ADJ)
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 12, 13, Non Hinged Clamp (B141208CH)
- HUBBELL Wall Swtch, 2-Pol, 20A, SS, Barrl Key Lockng (HBL1222RKL)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX300S)
- EATON CUTLER-HAMMER FREEDOM SERIES AUXILIARY CONTACT CONTACTOR PARTS AND ACCESSORY (C320KGS3)
- EATON CUTLER-HAMMER MAGNET COIL 120V-AC CONTACTOR PARTS AND ACCESSORY (9-1889-1)
- FUJI ELECTRIC MAGNETIC CONTACTOR 24V-DC 80A AMP 40KW OTHER CONTACTOR (SC-E4/G)
- ANDERSON POWER PRODUCTS SB350A CONT.2/0 AWG-B00416P17k (907BK)
- USA INDUSTRIALS Aftermarket Ward Leonard 5000/5000DP, Contact Kit - Replaces 5M52, Size 2, 1-Pole (9120CY)
- YORK Contactor, 24V, Coil, 1 Pole, 50A (S1-024-25837-700)
- USA INDUSTRIALS Aftermarket Culter-Hammer XT, XTCE185L-200L Frame L Contact Kit - Replaces XTCERENCONTACTL, 3-Pole (9908CC)
- Eaton Cutler-Hammer Contactor Parts