Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, LGH Series 600A, 3 Pole, 600V AC
Mfr # LGH360032GC
Zoro # G908619554
product price: $26,630.99
/ea
Free Shipping & Returns
$26,630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series LGH
- Number of Poles 3
- AC Voltage Rating 600V AC
- Max. AIR Rating 100kA at 240V AC
- Trip Type Electronic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # LGH360032GC
- Zoro # G908619554
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 5.48 in |
Depth | 5.48 in |
Height | 5.48 in |
Details
Item | Circuit Breaker |
Series | LGH |
Amps | 600A |
Number of Poles | 3 |
AC Voltage Rating | 600V AC |
Max. AIR Rating | 100kA at 240V AC |
Trip Type | Electronic |
Terminal Connection | Line And Load |
DC Voltage Rating | Not Rated |
Description
Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 24VDC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (T02CN13BD)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- EATON Mushroom Head, 30mm, Red, Metal (10250TJ63)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-2-R)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- EATON CUTLER-HAMMER 1-Pole, ON/OFF Locking Provision, Non-Padlockable, Circuit Breaker Handle Lock (CHLO)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 1 Pole, 120/240V AC (CH140)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/40A, 4 Pole, 120/240V AC (BQ230240)
- SIEMENS Circuit Breaker, 5SY6 Series 13A, 1 Pole, 230/400V AC, C Curve (5SY61137)
- Eaton Cutler-Hammer Circuit Breakers