Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, GFTCB Series 60A, 2 Pole, 120/240V AC
Mfr # GFTCB260
Zoro # G707093517
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GFTCB
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # GFTCB260
- Zoro # G707093517
- UPC # 786676025577
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 4 in |
Height | 3 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Circuit Breaker |
Series | GFTCB |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Common |
Terminal Connection | Plug On |
DC Voltage Rating | Not Rated |
Features | Ground Fault Self Test |
Standards | UL 943 |
Interrupt Rating | 10 kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Gy (TWR15-GY)
- EATON B-LINE Conduit and Cable Hanger, Steel (BW-8)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410C)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034ZP)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120CS)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20A, 4 Pole, 120/240V AC (BQ220220)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, FD Series 30A, 3 Pole, 600V AC (FDB3030L)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260CS)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- SIEMENS Circuit Breaker, 15A, 2 Pole, 120/240V AC (Q215AFC)
- Eaton Cutler-Hammer Circuit Breakers