Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, GFTCB Series 50A, 2 Pole, 120/240V AC
Mfr # GFTCB250
Zoro # G507450053
product price: $254.99
/ea
Sold in multiples of 10 for $2,549.90
Free Shipping & Returns
$2,549.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GFTCB
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # GFTCB250
- Zoro # G507450053
- UPC # 786676025997
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2-3/4 in |
Depth | 4-1/2 in |
Height | 2 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Circuit Breaker |
Series | GFTCB |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Standards | UL 943 |
Interrupt Rating | 10 kA |
Description
GFCB main circuit breaker BR ground fault selftest Interrupt rating 10 kAIC Common trip 2pole, requires two 1 in spaces 120240 V Meets Federal Spec Classification WC375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- CALTERM Toggle Switch On/Off/On 15A (41710)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.30.10)
- PANDUIT Die Insert, Ca9 Applicator, 9c, Rd/bu (CD9-9C)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 45A, 2 Pole, 120/240V AC (BR245)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHFCAF120)
- EATON CUTLER-HAMMER Circuit Breaker, BRN Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260CS)
- EATON CUTLER-HAMMER Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC (CCV2200)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC, A Curve (QO225GFI)
- Eaton Cutler-Hammer Circuit Breakers