Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, GFTCB Series 30A, 2 Pole, 120/240V AC
Mfr # GFTCB230
Zoro # G607093518
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GFTCB
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # GFTCB230
- Zoro # G607093518
- UPC # 786676025980
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2-3/4 in |
Depth | 4-1/2 in |
Height | 2 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Details
Item | Circuit Breaker |
Series | GFTCB |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Standards | UL 943 |
Interrupt Rating | 10 kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Hmi, Type 4,350x450x300mm, Lt G (CP354530)
- GE Miniature Circuit Breaker, THQB Series 15A, 1 Pole, 120/240V AC (THQB1115)
- KLEIN TOOLS Extended Reach Blade for Impact Punchdown Tool (VDV427-110)
- MURR ELEKTRONIK M12-PANEL FEED THROUGH 8POLE A CODED (7000-48111-0000000)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 1 Pole, 120/240V AC (CH140)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CHF230)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHFCAF115)
- SQUARE D Miniature Circuit Breaker, HOMT Series 20A, 2 Pole, 120/240V AC (HOMT2020220)
- Eaton Cutler-Hammer Circuit Breakers