Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, GFTCB Series 20A, 2 Pole, 120/240V AC
Mfr # GFTCB220
Zoro # G007450027
product price: $271.99
/ea
Sold in multiples of 10 for $2,719.90
Free Shipping & Returns
$2,719.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GFTCB
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Ground Fault Circuit Interrupter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # GFTCB220
- Zoro # G007450027
- UPC # 786676025959
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2-3/4 in |
Depth | 4-1/2 in |
Height | 2 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 4 AWG |
Details
Item | Circuit Breaker |
Series | GFTCB |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Ground Fault Circuit Interrupter |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Standards | UL 943 |
Interrupt Rating | 10 kA |
Description
GFCB main circuit breaker BR ground fault selftest Interrupt rating 10 kAIC Common trip 2pole, requires two 1 in spaces 120240 V Meets Federal Spec Classification WC375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 3 ft. (2133)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (A2425)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 50A, 1 Pole, 240/415V AC, C Curve (M9F42150)
- EATON CUTLER-HAMMER Circuit Breaker, CHT Series 20A, 1 Pole, 120/240V AC (CHT2020)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 1 Pole, 120/240V AC (CHF130)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- EATON CUTLER-HAMMER Circuit Breaker, GFTCB Series 30A, 2 Pole, 120/240V AC (GFTCB230)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (BR240)
- GE Molded Case Circuit Breaker, TEYF Series 50A, 3 Pole, 277/480V AC (TEYF350)
- Eaton Cutler-Hammer Circuit Breakers