Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Circuit Breaker Enclosure, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # BRP30B200V25
Zoro # G904257927
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 22kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BRP30B200V25
- Zoro # G904257927
- UPC # 786689055257
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 14.31 in |
Depth | 34.12 in |
Wire size | #6-2/0 AWG Cu/Al |
Product Length/Depth | 3.88 in |
Description
Galvanized steel enclosure. Single phase, 3-wire, insulated/bondable split neutral, 30 (1 in) spaces, 40 poles, 120/240 V. Main breaker type BW at 25,000 AIC. Ground bar kit (necessary for sub-feeding) sold separately. Tin-plated aluminum bus bar. Twin neutral with non removable cross bus. When bonded, unused neutral connections may be used for equipment ground protectors in service entrance application. #2 - 300 kcmil wire range. Electrostatic powder coat, baked urethane painted. Rotates 180 deg for bottom feed; orientation of main breaker handle consistent with NEC 240-81 requirements because it operates horizontally. G1 box - 14-5/16 in W x 34-1/8 in H x 3-7/8 in D. UL listed file E52977.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.8to8A, 24to240VAC (841CS8-UNI)
- SOUTHWIRE 12 EMT WtrTght PshInst (65076901)
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-100)
- JOHNSON CONTROLS A19Abc-24C Remote Bulb (A19ABC-24C)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP12B100)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP20L125G)
- EATON CUTLER-HAMMER Load Center, BR, 12 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BR1224L200R)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- EATON CUTLER-HAMMER 2.54in L, 1-3/4in Mounting Hole, 5-Terminal, Ground Bar Kit for 2/4-Load Center (GBK5)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- INTERMATIC Load Center, T, 100A, 240V (T32404R)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures