Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Circuit Breaker Enclosure, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # BRP30B200R
Zoro # G304258036
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 200A
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BRP30B200R
- Zoro # G304258036
- UPC # 786689059347
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 5.5 in |
Width | 14.31 in |
Depth | 34.12 in |
Product Length/Depth | 3.88 in |
Description
Rainproof galvanized steel enclosure. Single phase, 3-wire, insulated/bonded neutral, 30 (1 in) spaces, 40 poles, 120/240 VAC. Main breaker type BW at 25,000 AIC. Furnished with hub closure plates, hubs and ground bar kit (necessary for sub-feeding) sold separately. Tin-plated aluminum bus bar. Twin neutral with non-removable cross bus connecting them. When bonded, unused neutral connections may be used for equipment ground protectors in service entrance application. #2 - 300 kcmil wire range. Electrostatic powder coat, baked urethane painted. Rotate 180 deg for bottom feed; orientation of main breaker handle consistent with NEC 240-81 requirements because it operates horizontally. 14-5/16 in x 34-1/8 in x 5-3/16 in. UL listed file E52977.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 400A, aluminum (NF400SFL)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (DS315W)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 25 ft (16Y250)
- L.H. DOTTIE L.H. Dottie 3/4'' 90 Degree Insulated Steel Liquid Tight Connector, 10PK (SL9075I)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 8 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP08B200RF)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 100A, 120/240V, Main Lug, 1 Phase (BR2L125RP)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (BR24L70RP)
- EATON CUTLER-HAMMER Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (CH2L70RP)
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B100)
- SQUARE D Load Center, HOM, 30 Spaces, 125A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M125PC)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures