Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton Cutler-Hammer
Circuit Breaker Enclosure, BRP, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase
Mfr # BRP12B100
Zoro # G804258208
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Amps 100A
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BRP12B100
- Zoro # G804258208
- UPC # 786689052935
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 3.88 in |
Width | 14.31 in |
Depth | 18.75 in |
Product Length/Depth | 18.75 in |
Wire size | #6-1/0 AWG Cu/Al |
Description
Galvanized steel enclosure. Single phase, 3-wire, insulated/bondable split neutral, 12 (1 in) spaces, 20 poles, 120/240 V. Main breaker type BR at 10,000 AIR. Tin-plated aluminum bus bar. Twin neutral with non-removable cross bus. When bonded, unused neutral connections may be used for equipment ground protectors in service entrance application. #4 - 1/0 wire range. Electrostatic powder coat, baked urethane painted. Rotate 180 deg for bottom feed; orientation of main breaker handle consistent with NEC 240-81 requirements because it operates horizontally. 14-5/16 in x 18-3/4 in x 3-7/8 in. UL listed file E52977.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT 50A 3-Prong 6-50P Welder Plug to 6-15/20 Outlet with 20A Breaker (S650CB620)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - Purple (HS357-S50-PURPLE)
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-2312)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- EATON CUTLER-HAMMER Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- EATON CUTLER-HAMMER Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (CH2L70RP)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125SP)
- EATON CUTLER-HAMMER Load Center, BRP, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP12L125G)
- EATON Load Center, CHP, 22 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (CHP22N125X2)
- Eaton Cutler-Hammer Panelboards, Load Centers, & Circuit Breaker Enclosures