Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC
Mfr # CL250
Zoro # G907038196
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CL
- Amps 50A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type CL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CL250
- Zoro # G907038196
- UPC # 786676011693
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 3 in |
Height | 3 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 4 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | CL |
Amps | 50A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | CL |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
For Use With | Type CH Loadcenters |
Interrupt Rating | 10 kA |
Standards | UL 489 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT J Hook, For Wall Mount Applications, PK10 (JP2W)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (698)
- OMRON Relay Socket, Square, 8 Pins, 15 A (PTFZ-08-E)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/40A, 4 Pole, 120/240V AC (BQ220240)
- EATON CUTLER-HAMMER Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC (CCV2200)
- GE Miniature Circuit Breaker, THQB Series 60A, 2 Pole, 120/240V AC (THQB2160)
- Eaton Cutler-Hammer Circuit Breakers