Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC
Mfr # CL230
Zoro # G907038301
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CL
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type CL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CL230
- Zoro # G907038301
- UPC # 786676011655
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 2.1 in |
Height | 2-1/2 in |
Max. Wire Size | 4 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | CL |
Amps | 30A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | CL |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kA |
For Use With | Type CH Loadcenters |
Standards | UL 489 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- ZORO SELECT Channel Flat Plate, Silver (V351EG)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polycarbonate (HBL74CM25WOA)
- PANDUIT Grom Edg Slit, .17" x .19", Nat, 1rl (GEE99F-C)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, FD Series 30A, 3 Pole, 600V AC (FDB3030L)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRN115AF)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 3A, 3 Pole, 277/480V AC, C Curve (1492-SP3C030)
- Eaton Cutler-Hammer Circuit Breakers