Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC
Mfr # CL130
Zoro # G407448730
Sold in multiples of 10 for $119.50
$119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CL
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CL130
- Zoro # G407448730
- UPC # 786676011570
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3.1 in |
Depth | 0.9 in |
Height | 2-1/2 in |
Max. Wire Size | 4 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | CL |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
For Use With | Type CH Loadcenters |
Standards | UL 489 |
Interrupt Rating | 10 kA |
Description
Wire size range 14 to 4 Type CL replacement breakers, classified as direct replacements by Underwriters Laboratories for Square D Homeline, General Electric, CrouseHinds, Thomas Betts, Murray and ITESiemens load centers 120240 VAC, 10,000 AIC Requires one 1 in 254 mm space
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Auxiliary Contactor, DPAUX6 (DPAUX6)
- JONARD TOOLS Fiber Optic Power Meter, LCD Display (FPM-50A)
- NATIONAL HARDWARE HEAVY STRAP HNG ZCPLT 4"" (N127-969)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RED DELICIOUS (RE00R-RE)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20/30A, 1 Pole, 120V AC (BD2030)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250CS)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRN115AF)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 100A, 2 Pole, 120/240V AC (CH2100)
- SIEMENS Circuit Breaker, 5SY6 Series 1A, 2 Pole, 400V AC, C Curve (5SY62017)
- Eaton Cutler-Hammer Circuit Breakers