Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC
Mfr # CL220
Zoro # G807449993
Sold in multiples of 5 for $144.95
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CL
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type CL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CL220
- Zoro # G807449993
- UPC # 786676011631
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 1.8 in |
Height | 2-1/2 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 4 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | CL |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | CL |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
For Use With | Type CH Loadcenters |
Interrupt Rating | 10 kA |
Standards | UL 489 |
Description
Wire size range 14 to 4 Type CL replacement breakers, classified as direct replacements by Underwriters Laboratories for Square D Homeline, General Electric, CrouseHinds, Thomas and Betts, Murray and ITESiemens load centers 120240 VAC, 10,000 AIC 1 per pole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-98043 INLET (63-98043)
- ROBERTSHAW Class 2 Transformer, 50 VA, NEMA 1, Not Rated, 28V AC, 120/208/240V AC (620-501)
- EATON Circuit Breaker, PDG Series 125A, 3 Pole, 600V AC, A Curve (PDG13G0125TFFJ)
- 3M Displacement Connector, 22-16 AWG, PK30 (316-IR BAG)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 1 Pole, 120/240V AC (BR150)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 45A, 2 Pole, 120/240V AC (BR245)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- EATON CUTLER-HAMMER Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC (CCV2200)
- SQUARE D Miniature Circuit Breaker, EDB Series 70A, 3 Pole, 277/480V AC (EDB34070)
- Eaton Cutler-Hammer Circuit Breakers