Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC
Mfr # CL115
Zoro # G107386608
product price: $13.79
/ea
Sold in multiples of 10 for $137.90
$137.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CL
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type CL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CL115
- Zoro # G107386608
- UPC # 786676011549
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 3 in |
Height | 3 in |
Max. Wire Size | 4 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | CL |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | CL |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
For Use With | Square D HOMELINE, General Electric, Crouse-Hinds, Thomas and Betts, Murray and ITE/Siemens Load centers |
Interrupt Rating | 10 kA |
Standards | UL 489 |
Description
Wire size range 14 to 4 Type CL replacement breakers, classified as direct replacements by Underwriters Laboratories for Square D Homeline, General Electric, CrouseHinds, Thomas Betts, Murray and ITESiemens load centers 120240 VAC, 10,000 AIC Requires one 1 in 254 mm space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.91 In. L (BISR1/0)
- AMERTAC Fac Plat Lite Control Wp (758FPCTCC-4)
- IDEAL Lever Wire Connector, Blue, 0.56" L, PK150 (30-10L22)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (PV14-10R-C)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CHF230)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 2 Pole, 120/240V AC (CHF220)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, DK Series 400A, 240V AC (DK3400FS)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- PANELTRONICS Circuit Breaker, 30A, 3 Pole (206-087)
- Eaton Cutler-Hammer Circuit Breakers