Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CHT Series 20A, 1 Pole, 120/240V AC
Mfr # CHT2020
Zoro # G3209846
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHT
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CHT2020
- Zoro # G3209846
- UPC # 782113631547
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 0.74 in |
Depth | 0.9 in |
Height | 3.29 in |
Min. Wire Size | 14 AWG |
Max. Wire Size | 8 AWG |
Wire Size | #14-8 AWG Cu/Al |
Product Height | 2.6 in |
Product Length/Depth | 0.9 in |
Product Width | 0.7 in |
Length | 2.98 in |
Description
The Eaton Cutler-Hammer 20 amp 3/4 inch duplex double-pole type CHT current-limiting circuit breaker is designed to protect your home's wiring from overheating or short-circuiting. The UL-listed breaker has a maximum load of 240-volt and trips to the off position. This breaker is compatible with load centers marked CHT.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Vacuum Switch, DPST, 3/8"Hg, 1/4-18" FNPS (9016GVG1J09)
- TECHFLEX Turtle Wrap 2", Black Flame Retardant (DWT2.00BK)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Silver (FS-500 PG 60.00)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250CS)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (BR240)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/50A, 4 Pole, 120/240V AC (BQ230250)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 45A, 3 Pole, 240/415/440V AC, C Curve (M9F22345)
- Eaton Cutler-Hammer Circuit Breakers