Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC
Mfr # CHF240CS
Zoro # G8638958
product price: $34.45
/ea
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHF
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CHF240CS
- Zoro # G8638958
- UPC # 786685532288
- Country of Origin Puerto Rico
- Category Circuit Breakers
Dimensions
Width | 4 in |
Depth | 6 in |
Height | 2 in |
Min. Wire Size | 10 AWG Cu/Al |
Max. Wire Size | 1/0 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | CHF |
Amps | 40A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 10kA |
Trip Type | Trip Flag |
DC Voltage Rating | Not Rated |
For Use With | Type CH Loadcenters |
Interrupt Rating | 10 kA |
Standards | UL 489, HACR Rated |
Description
CHF Double Pole Circuit Breaker With Flag Premium type CH residential circuit breaker-has been enhanced with a trip flag Trip flag visibly indicates breaker status in addition it has exclusive Trip to Off-and simple 1-step reset feature Eliminates the need to turn breaker to off-before turning to the on position space saving 3/4 inch design for more panel breakers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Safety Interlock 240Vac 10A Txcs (XCSPA791)
- SUPERIOR ELECTRIC 15 ft. 30 Amp NEMA TT-30R RV 10AWG Extension Cord Plug NEMA TT-30P W/Handle (RVA1526)
- ZORO SELECT Channel OD Tubing Strap, 5/8 In, Gold (V100 5/8Y)
- TECHFLEX Glass, Lacing Tape, Size 3 Fin D Natural (LT4-S3-FD-NT)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, DK Series 400A, 240V AC (DK3400FS)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRN115AF)
- EATON CUTLER-HAMMER 1-Pole, ON/OFF Locking Provision, Non-Padlockable, Circuit Breaker Handle Lock (CHLO)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- SQUARE D Circuit Breaker, 9080GCB Series 1A, 1 Pole, 250V AC (9080GCB10)
- Eaton Cutler-Hammer Circuit Breakers