Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC
Mfr # CHF230
Zoro # G3208610
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CHF
- Amps 30A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CHF230
- Zoro # G3208610
- UPC # 786685361901
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 1.5 in |
Height | 2.6 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 14 AWG |
Wire Size | (1) #14-8 AWG;(2) #14-10 AWG Cu/Al |
Product Width | 0.75 in |
Product Length/Depth | 1.5 in |
Description
The primary function of a circuit breaker is to protect the wire from overheating (referred to as an overload) and fault currents (referred to as short circuits). Circuit breakers replaced fuses because they can be reset. The CHF is a new and improved version of Eaton’s premium family of type CH breakers. The CHF series of breakers will have a flag that visually confirms “tripped” status and exclusive “trip to Off”/1-step reset, which further establishes the CH series of products as best in class.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, C Series 15A, 1 Pole, 240V AC (7352)
- HILLSDALE TERMINAL 12-10 U/I .250 FQC - Steel, PK1000 (10187HT)
- ITT CANNON 031-8556-115 (CB1612SG)
- AC WORKS 15/20A 125V Household Flanged Outlet with Covers UL and C-UL Listed (ASOU520R-WC)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 2 Pole, 120/240V AC (CL220)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 70A, 2 Pole, 120/240V AC (BR270)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, DK Series 400A, 240V AC (DK3400FS)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 15A, 1 Pole, 240/415V AC, D Curve (M9F43115)
- Eaton Cutler-Hammer Circuit Breakers