Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC
Mfr # CHF120CS
Zoro # G3210196
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHF
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CHF120CS
- Zoro # G3210196
- UPC # 786685683225
- Country of Origin Puerto Rico
- Category Circuit Breakers
Dimensions
Width | 4-1/2 in |
Depth | 7-1/4 in |
Height | 6-1/2 in |
Max. Wire Size | (2) 10 AWG (Cu/Al) |
Min. Wire Size | (2) 14 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | CHF |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 10kA |
Trip Type | Trip Flag |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kA |
Standards | UL Listed, HACR Rated |
For Use With | Type CH Loadcenters |
Description
Quick make quick break switch inverse time element tripping operation and trip free handle. Thermal-magnetic trip curve. UL Listed HACR rated meets NEMA standards and federal specifications CSA certified. 120/240 volt ac. 10 000 air. 3/4 inch per pole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 3.00 In., 25 ft., Black (DWN3.00BK25)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 36 in W, 12 in D, NEMA 3R, Hinged (RHC363612)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Keyd (XB5AD33)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 1 Pole, 120/240V AC (CH140)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 2 Pole, 120/240V AC (CHF220)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CHF230)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- EATON CUTLER-HAMMER Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC (BJ2200)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 1 Pole, 120/240V AC (CHF130)
- GE Miniature Circuit Breaker, THHQB Series 20A, 3 Pole, 240V AC (THHQB32020)
- Eaton Cutler-Hammer Circuit Breakers