Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC
Mfr # CHF215
Zoro # G907449978
product price: $44.79
/ea
Sold in multiples of 5 for $223.95
$223.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHF
- Amps 15A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CHF215
- Zoro # G907449978
- UPC # 786685361871
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1-1/2 in |
Depth | 1-1/2 in |
Height | 2.6 in |
Min. Wire Size | (2) 14 AWG (Cu/Al) |
Max. Wire Size | (2) 10 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | CHF |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 10kA |
Trip Type | Trip Flag |
DC Voltage Rating | Not Rated |
For Use With | Type CH Loadcenters |
Interrupt Rating | 10 kA |
Standards | UL 489, HACR Rated |
Description
Quick make, quick break switch, inverse time element tripping operation and trip free handle Thermalmagnetic trip curve 14 8 wire range 15 to 30 amp, 14 2 wire range 40 to 70 amp, 10 10 wire range 100 amp UL Listed, HACR rated, meets NEMA standards and federal specifications, CSA certified 120240 volt 10,000 AIR 34 per pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contactor 120Vac 1No Aux (CU-9-HF-3A1A)
- EATON Proximity Sensor, Inductive, 12mm, NO (E57-12LE06-A)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWRTR)
- ANDERSON POWER PRODUCTS Contact, 10-12 ga., 50A, PK10 (123101-010)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 2 Pole, 120/240V AC (CHF240)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (3065067)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 50A, 2 Pole, 120/240V AC (CL250)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 1 Pole, 240V AC (7407)
- Eaton Cutler-Hammer Circuit Breakers