Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC
Mfr # 3065067
Zoro # G010806453
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CHF
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
- Max. AIR Rating 10kA
- Trip Type Thermal Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 3065067
- Zoro # G010806453
- UPC # 786685361871
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 1.5 in |
Depth | 1.5 in |
Height | 2.6 in |
Details
Item | Circuit Breaker |
Series | CHF |
Amps | 15A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 56 cu in, Old Work Cut-In Box, 4 Gang, Steel, Square (52191-OW)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 250mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-250-R)
- SQUARE D Manual Motor Starter, NEMA, 16A, 600VAC, 1P (2510MCG1)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 175A, 600V AC, Non-Indicating (LPJ-175SP)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 1 Pole, 120/240V AC (CH140)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHFCAF120)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRN120AF)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1 Pole, 230/400V AC, D Curve (5SY41068)
- Eaton Cutler-Hammer Circuit Breakers