Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC
Mfr # CH270
Zoro # G3208032
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series CH
- Amps 70A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CH270
- Zoro # G3208032
- UPC # 782113101897
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 3.2 in |
Depth | 1.5 in |
Height | 2.6 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 2 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | CH |
Amps | 70A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
For Use With | Type CH Loadcenters |
Interrupt Rating | 10 kA |
Description
Eaton’s Type CH circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. This CH breakers are 3/4 inch wide and trip to the off position. They are available in 1, 2 or 3 poles from 10 to 150 ampere. In addition, arc fault and ground fault breakers are available in the Type CH line.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Green, 1000 ft Length (18UL1015TPCGRE1000)
- DISCO Micro Blade Fuses 15 Amp Blue 2 Blade Type PK5 (14280PK)
- LEVITON Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (1201-PLR)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 25 ft, None Insulation (10638525)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHFCAF120)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 1 Pole, 120/240V AC (CHF130)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, QBG Series 30A, 1 Pole, 120V AC (QBGF1030)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/50A, 4 Pole, 120/240V AC (BQ230250)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 1 Pole, 120V AC (HOM115CAFIC)
- Eaton Cutler-Hammer Circuit Breakers