Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC
Mfr # CH260
Zoro # G807450005
product price: $43.45
/ea
Sold in multiples of 5 for $217.25
$217.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Amps 60A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CH260
- Zoro # G807450005
- UPC # 782113101873
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1-1/2 in |
Depth | 3 in |
Height | 3.5 in |
Max. Wire Size | 2 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Wire Size | #14-2 AWG Cu/Al |
Product Height | 3.5 in |
Product Width | 1.5 in |
Details
Item | Circuit Breaker |
Series | CH |
Amps | 60A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kA |
Standards | UL 489 |
For Use With | Type CH Loadcenters |
Product Name | Eaton CH thermal magnetic circuit breaker |
Voltage Rating | 120/240 V |
Type | Type CH 3/4-Inch standard circuit breaker |
Description
Eaton has enhanced its premium Type CH residential circuit breakers, making the ideal even better The Type CHF AFCI breakers also include advanced electronics that reduce nuisance tripping and a standard diagnostic LED indicating one of seven trip codes These features further establish the CH series of products as ultimate in class
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 40A NEMA 1-3/4 (40EP32AA)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (PJ82W)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF6)
- EATON WIRING DEVICES WALL PLATE 3 GANG DECR MID WHT (PJ263W)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (3065067)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- GE Miniature Circuit Breaker, THQB Series 50A, 3 Pole, 240V AC (THQB32050)
- Eaton Cutler-Hammer Circuit Breakers