Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CH Series 20A, 1 Pole, 120/240V AC
Mfr # CH120
Zoro # G504297798
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CH
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
- Trip Type Thermal Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CH120
- Zoro # G504297798
- Country of Origin Unknown
- Category Circuit Breakers
Dimensions
Width | 5 in |
Depth | 3-1/2 in |
Height | 3 in |
Max. Wire Size | (2) 10 AWG (Cu/Al) |
Min. Wire Size | (2) 14 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | CH |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Standard |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kA |
For Use With | Type CH Loadcenters |
Standards | UL 489 |
Description
48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER OPTICAL TOUCH SAFETY BUTTON OTHER SENSOR (STBVP6Q 64180)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 20A, 1 Pole, 277V AC, Medium Curve (BA1-BO-34-620-111-D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAM12)
- VAST Ez Cone Top Grip Nut, 3/8"-16 316SS, PK25 (V225 3/8EZS2-25)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20/30A, 1 Pole, 120V AC (BD2030)
- EATON CUTLER-HAMMER Circuit Breaker, GFTCB Series 60A, 2 Pole, 120/240V AC (GFTCB260)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 10A, 1 Pole, 240V AC, B Curve (5SJ41106HG40)
- Eaton Cutler-Hammer Circuit Breakers