Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC
Mfr # CCV2200
Zoro # G307038383
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CCV
- Amps 200A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Max. AIR Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # CCV2200
- Zoro # G307038383
- UPC # 782113266596
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 4-1/2 in |
Depth | 8 in |
Height | 5-1/2 in |
Max. Wire Size | 300 kcmil (Cu/Al) |
Min. Wire Size | 2/0 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | CCV |
Amps | 200A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Max. AIR Rating | 10kA |
DC Voltage Rating | Not Rated |
Frame Type | CCV |
Standards | UL 489 |
For Use With | Type ECC Unit Enclosures |
Interrupt Rating | 10 kA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- ZORO SELECT Barrier Strip, 35A, 12 Pole, 300VAC (6YJ02)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300HRED)
- IDEAL Twist On Wire Connector, 22 AWG to 14 AWG, 300 V, Standard Style, Blue, 100 PK (30-072)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC (BR1515)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/40A, 4 Pole, 120/240V AC (BQ230240)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (111211)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHFCAF115)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 30A, 3 Pole, 277/480V AC, D Curve (5SJ43308HG42)
- Eaton Cutler-Hammer Circuit Breakers