Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC
Mfr # BW2200
Zoro # G104257710
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BW
- Amps 200A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BW2200
- Zoro # G104257710
- UPC # 786676460552
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 5.25 in |
Depth | 6.25 in |
Height | 5 in |
Min. Wire Size | 2 AWG |
Max. Wire Size | 300 kcmil |
Details
Item | Circuit Breaker |
Series | BW |
Amps | 200A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Terminal Connection | Plug On |
DC Voltage Rating | Not Rated |
For Use With | Type ECB Unit Enclosures |
Interrupt Rating | 10 kA |
Description
Replaces main breaker on 200 A type BR load centers. Includes main breaker, mounting screws, two bus torque nuts and instructions. For field installed mains. #2 to 300 kcmil wire range. 120/240 VAC, 10,000 AIR.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch Br Sw Tgl Tr 3W 20A120/277Vac (1223-2L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCB2-10-Q)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB5)
- AIMS POWER Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets (PWRINV500036W)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 50A, 2 Pole, 120/240V AC (CHF250)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, FD Series 2 Pole, 600V AC (FD2080S)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 70A, 2 Pole, 120/240V AC (CH270)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 40A, 1 Pole, 120/240V AC (CH140)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 2 Pole, 120/240V AC (3065067)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 30A, 2 Pole, 120/240V AC (UBIZ230)
- Eaton Cutler-Hammer Circuit Breakers