Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BRP Series 20A, 1 Pole, 120/240V AC
Mfr # BRP120GF
Zoro # G207388847
product price: $94.99
/ea
Sold in multiples of 20 for $1,899.80
Free Shipping & Returns
$1,899.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BRP
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type GFCI
- Circuit Breaker Mounting Style Plug On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BRP120GF
- Zoro # G207388847
- UPC # 786689031206
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3-1/2 in |
Depth | 4 in |
Height | 1 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Circuit Breaker |
Series | BRP |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | GFCI |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Trip-To-Center |
Terminal Connection | Plug In |
DC Voltage Rating | Not Rated |
High Amp Trip Setting | 20 A |
Interrupt Rating | 10 kA |
Description
EATON Circuit Breaker, Type BR GFCI, 120240 V, 20 A, 1 Pole, 10 kAIC Interrupt, TriptoCenter Trip, 14 to 8Aluminum AWG Wire, 1 Spaces, Plug Mounting, Dimensions 1 in H x 312 in W x 4 in D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: Yes (LC2D18G7)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD4CPW6)
- DISCO Copper Battery Cable Lugs 4 Gauge 3/8" Stud Size PK10 (17674PK)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHFCAF120)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260CS)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 50A, 2 Pole, 120/240V AC (BR250)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CHF230CS)
- EATON CUTLER-HAMMER Circuit Breaker, GFTCB Series 30A, 2 Pole, 120/240V AC (GFTCB230)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 3A, 2 Pole, 240/415/440V AC, D Curve (M9F23203)
- Eaton Cutler-Hammer Circuit Breakers