Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BRN Series 20A, 1 Pole, 120/240V AC
Mfr # 7343114
Zoro # G604010082
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BRN
- Amps 20A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type BRN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # 7343114
- Zoro # G604010082
- UPC # 786689031336
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3-1/2 in |
Depth | 4 in |
Height | 1 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Circuit Breaker |
Series | BRN |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | BRN |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Trip-To-Center |
Terminal Connection | Plug On |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kA |
High Amp Trip Setting | 20 A |
Description
20a 10kaic 1-pole 5ma ground fault circuit interrupter breaker
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination.
Specifications- Amperage: 20A
- Country of Origin: Dominican Republic
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRJT75)
- MIDWEST FASTENER 5/8" x 7/8" Cable Tie Mounting Bases 10PK (33403)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 250' Length, 0.0403" Diameter, Natural (18BCW250)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CLB-203-27E3N-W-A/20)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30/40A, 4 Pole, 120/240V AC (BQ230240)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 15A, 1 Pole, 120/240V AC (CL115)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 70A, 2 Pole, 120/240V AC (BR270)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120CS)
- BEP MARINE BEP 24-Hour Essential Circuits Module - 1 x 5A (706-4W)
- Eaton Cutler-Hammer Circuit Breakers