Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BRN Series 15A, 1 Pole, 120/240V AC
Mfr # BRN115GF
Zoro # G404256543
product price: $78.19
/ea
Free Shipping & Returns
$78.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BRN
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type GFCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BRN115GF
- Zoro # G404256543
- UPC # 786689031282
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 3-1/2 in |
Depth | 4 in |
Height | 1 in |
Max. Wire Size | 8 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Circuit Breaker |
Series | BRN |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | GFCI |
Circuit Breaker Mounting Style | Plug In |
Max. AIR Rating | 10kA |
Trip Type | Trip-To-Center |
Terminal Connection | Plug On |
DC Voltage Rating | Not Rated |
High Amp Trip Setting | 15 A |
Interrupt Rating | 10 kA |
Description
Combination AFCI 15 amp single-pole breaker, 10 kAIC, 120 Vac #14-4 wire size. Automatically senses hot wire-to-ground faults and shuts off the power. LED diagnostics auto-monitoring function provides periodic automatic testing of GFCI.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115HM)
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- MAX Brazed Seam Lug, 8 ga., 1/4", PK25 (107111-025)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (166)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHFCAF115)
- EATON CUTLER-HAMMER Circuit Breaker, GFTCB Series 60A, 2 Pole, 120/240V AC (GFTCB260)
- EATON CUTLER-HAMMER Circuit Breaker, GFTCB Series 30A, 2 Pole, 120/240V AC (GFTCB230)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, EHD Series 90A, 3 Pole, 480V AC (EHD3090S)
- EATON Molded Case Circuit Breaker, KD Series 300A, 3 Pole, 600V AC (KD3300)
- Eaton Cutler-Hammer Circuit Breakers