Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BR Series 70A, 2 Pole, 120/240V AC
Mfr # BR270
Zoro # G607449971
product price: $79.85
/ea
Sold in multiples of 5 for $399.25
Free Shipping & Returns
$399.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 70A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Thermal Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR270
- Zoro # G607449971
- UPC # 786676363150
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1.9 in |
Depth | 2.8 in |
Height | 2-1/2 in |
Max. Wire Size | 1/0 AWG (Cu/Al) |
Min. Wire Size | 8 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 70A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Thermal Magnetic |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kA |
For Use With | Type BR Loadcenters |
Standards | UL 489 |
Description
Interchangeable, will replace Bryant, Challenger and Westinghouse Type BR 120240 V 10 kAIC, 10,000 AIR 2 spaces, 2 in per breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORG Electromechanical Timer, 24 hr., 20A (TA-4152)
- CALCONDUIT Nipple, 6 in. x 12 in., GRC (876768)
- EATON Pilot Light, Press, 120VAC, Red (10250T231NC21)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.0808" Diameter, 60 Volts (12STRBLAGPT25)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW22OO)
- EATON CUTLER-HAMMER Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC (CCV2200)
- EATON CUTLER-HAMMER Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, FD Series 30A, 3 Pole, 600V AC (FDB3030L)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 1 Pole, 240/415V AC, C Curve (M9F22116)
- Eaton Cutler-Hammer Circuit Breakers