Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BR Series 30A, 3 Pole, 120/240V AC
Mfr # BR3030
Zoro # G8624912
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 30A
- Number of Poles 3
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR3030
- Zoro # G8624912
- UPC # 786676370301
- Country of Origin Puerto Rico
- Category Circuit Breakers
Dimensions
Width | 2.9 in |
Depth | 1 in |
Height | 2-1/2 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 4 AWG (Cu/Al) |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 30A |
Number of Poles | 3 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | Duplex |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
For Use With | Type BR Loadcenters |
Interrupt Rating | 10 kA |
Description
Circuit breakers protect the wires in your home from overheating (referred to as an overload) and fault currents (referred to as short circuits). The Eaton Cutler-Hammer 30/30 amp 1 inch duplex type BR circuit breaker is also known as tandem breaker. Tandem breakers are convenient for adding circuits to a full load center and are sometimes used to reduce the physical size of the load center. This a non-circuit limiting breaker. The BR tandem line of breakers is intended for replacement purposes on load centers made prior to 1968.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Black, Rubber (19YD99)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle 4 Wire, 30 Amps, 125/250V, NEMA L14-30R (YGP027F)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Black (HS380-BK)
- EATON CUTLER-HAMMER Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC (CCV2200)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 2 Pole, 120/240V AC (BR215)
- EATON CUTLER-HAMMER Combination Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHFCAF120)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (BR240)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRN115AF)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (111211)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 2 Pole, 120/240V AC (UBIP230)
- Eaton Cutler-Hammer Circuit Breakers