Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC
Mfr # BR130
Zoro # G8654988
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 30A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type BR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR130
- Zoro # G8654988
- UPC # 786676362207
- Country of Origin Dominican Republic
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 3 in |
Height | 3 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 4 AWG (Cu/Al) |
Wire Size | #14-4 AWG Cu/Al |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | BR |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kA |
For Use With | Type BR Loadcenters |
Standards | UL 489 |
Compliances | Federal Specifications Classification W-C375 |
Voltage Rating | 120/240 V |
Product Name | Eaton BR thermal magnetic circuit breaker |
Type | Type BR 1-Inch plug-on circuit breaker |
Description
The Eaton cutler-hammer 30 amp 1 inch single-pole type BR replacement Circuit Breaker is designed to protect house wires from overheating or causing a short-circuit. Single pole breaker applications include use lighting fixtures. The UL-listed breaker is compatible with Westinghouse challenger and Bryant load centers and has a maximum load of 240 volt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Beaded Security Tie, 8", Red, 2000/Case (CTBS8B)
- EATON IEC Control Relay, 2NO/2NC, 24VDC, 16A (XTRE10B22TD)
- SIEMENS Suppressor For Contactor, 127-240 VAC (3RT29261CD00)
- BURNDY Pipe Ground Clamp, 1.25 In (GG161)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRN115AF)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 2 Pole, 120/240V AC (BR240)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 20/30A, 4 Pole, 120/240V AC (BQ220230)
- EATON CUTLER-HAMMER Circuit Breaker, BRN Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC (BR225)
- SQUARE D Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- Eaton Cutler-Hammer Circuit Breakers