Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BR Series 25A, 2 Pole, 120/240V AC
Mfr # BR225
Zoro # G607038175
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 25A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type BR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR225
- Zoro # G607038175
- UPC # 786676362900
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 1.9 in |
Height | 2.5 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 4 AWG (Cu/Al) |
Wire Size | #14-4 AWG Cu/Al |
Product Height | 2.5 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 25A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | BR |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
Interrupt Rating | 10 kA |
For Use With | Type BR Loadcenters |
Compliances | Federal Specifications Classification W-C375 |
Voltage Rating | 120/240 V |
Product Name | Eaton BR thermal magnetic circuit breaker |
Type | Type BR 1-Inch plug-on circuit breaker |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1/2 to 1/4In (RB50-25)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- ERICSON COVERPLATE BLANK BLU (6034)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 30A, 2 Pole, 120/240V AC (CHF230CS)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 15A, 1 Pole, 120V AC (BRN115AF)
- EATON CUTLER-HAMMER Circuit Breaker, BQ Series 30A, 4 Pole, 120/240V AC (BQ230230)
- EATON Molded Case Circuit Breaker, HMCP Series 250A, 3 Pole, 600V AC (HMCPJ250G5L)
- Eaton Cutler-Hammer Circuit Breakers