Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BR Series 20A, 2 Pole, 120V AC
Mfr # BR2020
Zoro # G207450032
Sold in multiples of 10 for $338.90
$338.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120V AC
- Circuit Breaker Type BR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR2020
- Zoro # G207450032
- UPC # 786676370257
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2.9 in |
Depth | 1 in |
Height | 2.5 in |
Max. Wire Size | 4 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Wire Size | #14-4 AWG Cu/Al |
Product Height | 2.5 in |
Description
Noncircuit limiting, less rejection tabs 120 VAC, 10,000 AIC One space per pole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS84X)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DF1Q1)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 15A, 1 Pole, 120/240V AC (CHF115)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (CL230)
- EATON CUTLER-HAMMER Circuit Breaker, BW Series 200A, 2 Pole, 120/240V AC (BW22OO)
- EATON CUTLER-HAMMER Circuit Breaker, CCV Series 200A, 2 Pole, 120/240V AC (CCV2200)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 100A, 2 Pole, 120/240V AC (BR2100)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320VH)
- Eaton Cutler-Hammer Circuit Breakers