Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BR Series 20A, 2 Pole, 120/240V AC
Mfr # BR220
Zoro # G907449985
product price: $24.49
/ea
Sold in multiples of 5 for $122.45
$122.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type BR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR220
- Zoro # G907449985
- UPC # 786676362856
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2 in |
Depth | 1.9 in |
Height | 2.5 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 3 AWG (Cu/Al) |
Wire Size | #14-3 AWG Cu/Al |
Product Height | 2.5 in |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | BR |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Common |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
Interrupt Rating | 10 kA |
For Use With | Type BR Loadcenters |
Product Name | Eaton BR thermal magnetic circuit breaker |
Compliances | Federal Specifications Classification W-C375 |
Voltage Rating | 120/240 V |
Type | Type BR 1-Inch plug-on circuit breaker |
Description
Interchangeable, will replace Bryant, Challenger and Westinghouse Type BR 120240 V 10 kAIC, 10,000 AIR 2 spaces, 2 in per breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Extra Heavy Duty Push Button Switch, SPST, Silver (5RLV3)
- QUICKCABLE Automotive Fuse, Maxi Series, 40A, 32V DC (509153-2001)
- SHOP TOUGH Commercial FIBC Bulk Bags - Open Top, Flat Bottom 2205 Lbs PP, 35 x 35 x 38 - Pack Of 1 (GL38U0F-1)
- US CABLE TIES Cable Tie, 8 in., 50 lb, Grey Nylon, 100PK (SD8GY100)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, C Series 60A, 3 Pole, 480V AC (EHD3060S)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, EHD Series 90A, 3 Pole, 480V AC (EHD3090S)
- SQUARE D Circuit Breaker, HOMT Series 15A, 1 Pole, 120/240V AC (HOMT1515CP)
- Eaton Cutler-Hammer Circuit Breakers