Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC
Mfr # BR1515
Zoro # G807450067
product price: $35.35
/ea
Sold in multiples of 10 for $353.50
$353.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Mounting Style Plug On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR1515
- Zoro # G807450067
- UPC # 786676370059
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 2.9 in |
Depth | 1 in |
Height | 2.5 in |
Max. Wire Size | 4 AWG (Cu/Al) |
Min. Wire Size | 14 AWG (Cu/Al) |
Wire Size | #14-4 AWG Cu/Al |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Interrupt Rating | 10 kA |
For Use With | Type BR Loadcenters |
Standards | UL 489 |
Compliances | Federal Specifications Classification W-C375 |
Product Name | Eaton BR thermal magnetic circuit breaker |
Type | Type BR 1-Inch plug-on circuit breaker |
Description
Noncircuit limiting, less rejection tabs 120 VAC, 10,000 AIC One space per pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 6.00x6.00, Gray, Steel (F66LP)
- REMKE Liqua-Seal Conn, Insltd, 3/4", Zn Plated (LML-22)
- DISCO Mega Bolt-On Fuses 200 Amp PK2 (15131PK)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 50A, 480V AC, Non-Indicating (SC-50)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 70A, 2 Pole, 120/240V AC (BR270)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 30A, 1 Pole, 120/240V AC (BR130)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20A, 1 Pole, 120V AC (BD2020)
- EATON CUTLER-HAMMER Circuit Breaker, BJ Series 200A, 2 Pole, 120/240V AC (BJ2200)
- EATON CUTLER-HAMMER Circuit Breaker, CHF Series 20A, 1 Pole, 120/240V AC (CHF120)
- SQUARE D Miniature Circuit Breaker, QOU Series 15A, 2 Pole, 120/240V AC (QOU215B)
- Eaton Cutler-Hammer Circuit Breakers