Shop All Circuit Breakers
Eaton Cutler-Hammer
Circuit Breaker, BR Series 15A, 1 Pole, 120/240V AC
Mfr # BR115
Zoro # G207449975
product price: $11.25
/ea
Sold in multiples of 10 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BR
- Amps 15A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type BR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Cutler-Hammer
- MFR # BR115
- Zoro # G207449975
- UPC # 786676362054
- Country of Origin United States
- Category Circuit Breakers
Dimensions
Width | 1 in |
Depth | 3 in |
Height | 3 in |
Min. Wire Size | 14 AWG (Cu/Al) |
Max. Wire Size | 4 AWG (Cu/Al) |
Wire Size | #14-4 AWG Cu/Al |
Details
Item | Circuit Breaker |
Series | BR |
Amps | 15A |
Number of Poles | 1 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Type | BR |
Circuit Breaker Mounting Style | Plug On |
Max. AIR Rating | 10kA |
Trip Type | Thermal Magnetic |
DC Voltage Rating | Not Rated |
Standards | UL 489 |
For Use With | Type BR Loadcenters |
Interrupt Rating | 10 kA |
Product Name | Eaton BR thermal magnetic circuit breaker |
Compliances | Federal Specifications Classification W-C375 |
Voltage Rating | 120/240 V |
Type | Type BR 1-Inch plug-on circuit breaker |
Description
Switching duty rating Thermal magnetic 40 deg C Interchangeable, will replace Bryant, Westinghouse and Challenger Type BR 120240 V, 10,000 AIR 1 in per pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Jack, K, Yellow, Flat Pin (36GK89)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 30A, 600V AC, Non-Indicating (KLDR030)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Square, Aluminum, Flip/Snap, Toggle, Duplex (5167-0)
- BERGEN INDUSTRIES Extension Cord, Triple Tap, 15A, 25 ft, 14/3 (OC251433T)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, EHD Series 90A, 3 Pole, 480V AC (EHD3090S)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 20/30A, 1 Pole, 120V AC (BD2030)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 20A, 1 Pole, 120/240V AC (CL120)
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, QBG Series 30A, 1 Pole, 120V AC (QBGF1030)
- EATON CUTLER-HAMMER 1-Pole, ON/OFF Locking Provision, Non-Padlockable, Circuit Breaker Handle Lock (CHLO)
- CONNECTICUT ELECTRIC Circuit Breaker, QT Series 15/20A, 1 Pole, 120V AC (ITEQ1520)
- Eaton Cutler-Hammer Circuit Breakers